Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Double Rivet Beam, 36"L, Tan

Global Industrial™ Double Rivet Beam, 36"L, Tan

Item #: WB254CP30

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $6.00

Clearance Price: $2.06

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 18" Long Gray Single Rivet Beam

Global Industrial™ 18" Long Gray Single Rivet Beam

Global Industrial™ 72" Long Tan Double Rivet Beam

Global Industrial™ 72" Long Tan Double Rivet Beam

Global Industrial™ 72" Long Gray Double Rivet Beam

Global Industrial™ 72" Long Gray Double Rivet Beam

48" Long Tan Double Rivet Beam

48" Long Tan Double Rivet Beam

Global Industrial™ Double Rivet Beam, 24"

Global Industrial™ Double Rivet Beam, 24"

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ Post Brace Kit 73 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 73 Inch With Hardware Set Of 4

Global Industrial™ 36" Long Gray Double Rivet Beam

Global Industrial™ 36" Long Gray Double Rivet Beam

Global Industrial™ Rubber Mallet

Global Industrial™ Rubber Mallet

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

BEAMS
Each level requires four. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Sample Unit: Heavy Duty, 5 shelf 48" x 24" Order; 6-48" & 6-24" Single Rivet Beams, 4-Uprights, 4-48" & 4-24" Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48" x 24" Order; 4-Uprights, 10-48" & 10-24" Double Rivet Beams. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.

Weights & Dimensions

  • Length 36 in

Product Details

  • Type Double Rivet Beam
  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel
  • Shelf Type Boltless Open Shelving
  • Manufacturers Part Number 254CP30
  • Color Family Tan
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 15, 2011

    Not quite 36 inches
    Your review:
    I bought these to change an existing shelf unit from 48" wide to 36". My old 48" wide beams were exactly 48". I assumed these would be 36" so I had all my shelving cut waiting for the beams to arrive. They are only 35.5" wide. I had to trim all my boards. I should have known better. These are Chinese made compared to my others which were US made. I guess they rounded up. The plus side is that they did at least fit my uprights and worked well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Double Rivet Beam, 36"L, Tan

Global Industrial™ Double Rivet Beam, 36"L, Tan

Item #: WB254CP30

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Double Rivet Beam, 36"L, Tan
    Global Industrial™ Double Rivet Beam, 36"L, Tan
    Global Industrial™ Double Rivet Beam, 36"L, Tan
    Global Industrial™ Double Rivet Beam, 36"L, Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant