Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Durham Mfg. Mobile Bench Cabinet, 20 Bins, 36"W x 24"D, Gray

Durham Mfg. Mobile Bench Cabinet, 20 Bins, 36"W x 24"D, Gray

Item #: WBB170161

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,814.26 up to 38% OFF

Price: $1,116.00

$186.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Durham Mfg. Mobile Bench Cabinet, 18 Bins, 36"W x 24"D, Gray

Durham Mfg. Mobile Bench Cabinet, 18 Bins, 36"W x 24"D, Gray

Durham Mfg. Mobile Bench Cabinet Without Bins, 36"W x 24"D, Gray

Durham Mfg. Mobile Bench Cabinet Without Bins, 36"W x 24"D, Gray

Global Industrial™ Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48"W x 26"D, Gray

Global Industrial™ Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48"W x 26"D, Gray

Global Industrial™ Mobile Service Bench Cabinet w/ Steel Square Edge Top, 36"W x 26"D, Gray

Global Industrial™ Mobile Service Bench Cabinet w/ Steel Square Edge Top, 36"W x 26"D, Gray

Durham Mfg. Mobile Service Bench Cabinet, Steel Square Edge, 66-1/8"W x 24-1/4"D

Durham Mfg. Mobile Service Bench Cabinet, Steel Square Edge, 66-1/8"W x 24-1/4"D

Durham Mfg. Mobile Bench Cabinet, 1 Shelf, 4 Drawers, 66-1/8"W x 24-1/4"D, Gray

Durham Mfg. Mobile Bench Cabinet, 1 Shelf, 4 Drawers, 66-1/8"W x 24-1/4"D, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

Global Industrial™ Modular Drawer Cabinet, 5 Drawers, w/Lock, 30"Wx27"Dx29-1/2"H, Blue

This bench cabinet features an extra heavy duty 14 gauge steel construction and durable gray powder coat finish. Its convenient sturdy work surface and top surface has 1-1/2" lips on 3 sides. The tubular push handle allows ease of mobility. The bench comes with 6" x 2" phenolic casters; (2) swivel and (2) rigid. The back louvered panel provides capability to hang Hook-On-Bins® doors lock securely with a 3-point locking handle and 2 keys. Includes 20 bins. This product ships fully assembled.

Weights & Dimensions

  • Depth 24 in
  • Width 36 in
  • Height 38 in
  • Weight Capacity 2000 lbs

Product Details

  • Leg Type Fixed
  • Assembly Required No
  • Description Mobile Bench Cabinet - 20 Bins
  • Edge Type Square
  • Type Mobile Service Bench
  • Top Material Steel
  • Brand Durham Mfg.
  • Style Cabinet, Bins
  • Manufacturers Part Number 3100-BLP-20-95
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Mfg. Mobile Bench Cabinet, 20 Bins, 36"W x 24"D, Gray

Durham Mfg. Mobile Bench Cabinet, 20 Bins, 36"W x 24"D, Gray

Item #: WBB170161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant