Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB254846

Global Industrial™ Machine Stand, Steel Square Edge, 36"W x 24"D x 30-36"H

Product Description
This adjustable height machine stand is designed to support heavy duty tools and equipment including drills, saws and more. This stand has multi-purpose "tension" frame construction that prevents sway. It is made using rugged, 16 gauge steel shelves and 12 gauge steel legs for stability and convenience. It offers 2000 lb. capacity. The shelves are double bolted for extra strength. Bottom shelf and legs are height adjustable at 3" increments. The top shelf features 2 electrical knockouts that accept installation of duplex outlets for electrical wiring or optional plug-in outlet that easily screws in place with no necessary wiring. It is powder coated and is easy to assemble.

PRICE
$195.95

1
1
Backordered, expected around 01/14/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height30 - 36 in
Weight Capacity2000 lbs

Product Details

Assembly RequiredYes
ColorGray
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Leg TypeAdjustable
Manufacturers Part Number254846
Top MaterialSteel
BrandGlobal Industrial