Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2282560

MPN #: AWP9-2436

Ballymore 36 X 24 Heavy Duty Adjustable Height Steel Work Platform, Gray - 9"H to 14"H - AWP9-2436

Product Description
Heavy duty 500 lbs capacity adjustable gray work platform made with carbon steel. Tread is anti slip serrated. The height is adjustable and provides employees to work at optimal heights for maximum productivity. Platforms 24" to 48" have 4 legs where as longer platforms have 6 legs. The work platform is powder coated for maximum durability.

PRICE
$345.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Weight Capacity500 lbs
Weight52 lbs
Height to Top Step/Platform9 to 14 in

Product Details

Assembly RequiredNo
TypeAdjustable Height Platform
Number of Steps1
MaterialSteel
ColorGray
Manufacturers Part NumberAWP9-2436
BrandBallymore