Global Industrial
Model # :WB253754
Global Industrial Mobile Service Cabinet Bench W/ Drawer, 36"W x 26"D
Write a Review
|
Questions & Answers (0)
Product Description
This all-welded service bench features heavy duty construction that offers a 2000 lbs load capacity. The top work surface on these service benches feature 3-sided lip edges with backstop to retain contents. The cabinet doors have chrome-plated locking handles. The doors are channel reinforced for added strength and rigidity. All drawers feature telescoping ball bearing slides for smooth operation and recessed drawer pulls for a catch-free surface. It has 5" x 2" non-marring, non-conductive phenolic casters (2 rigid, 2 swivel) that offer high strength and impact resistance. Includes one 15-1/2"W x 23-1/2"D x 5-1/2"H top drawer, 2 fixed height shelves that provide 4", 6" and 7"H openings, and an 18"W x 25"H side compartment.
PRICE
$1,439.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 26 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 1 |
| Casters | 5 x 2 Phenolic (2 rigid, 2 swivel) |
| Style | Cabinet, Drawer, Shelf |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Description | B |
| Leg Type | Fixed |
| Manufacturers Part Number | 253754 |
| Top Material | Steel |
| Brand | Global Industrial |