Related Products
This full-sized enclosed changeable letterboard features shatter-resistant acrylic, full length hinges, flush mounted locks with two keys and an interior case depth of 1-5/16". The felt letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4" Gothic font letters, numbers and characters. Backed by a 10-Year Limited Warranty. Satin frame. Black finish. 36"W x 36"H. Made in the USA. Learn More About Ghent .
Ghent Enclosed Bulletin Board - 1 Door - Black Recycled Rubber w/Silver Frame - 36" x 36" Ghent's Traditional Indoor Enclosed Recycled Rubber Bulletin Board Message Centers meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The Bulletin Board surface is manufactured using 90% post-industrial recycled rubber and the anodized Satin or dark Bronze aluminum frame contains 75% post-industrial material. The shatter-resistant acrylic door panels contain up to 15% post-industrial recycled materials. The tack surface, available in 3 colors, is self-healing ...
United Visual 52" x 40" Letter Board Top-Hinged Single Door Message Center w/Light Gray Frame This Top-Hinged Single Door Message Center features a large door to display important messages. Letter board units include a 145-piece 2" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order ...
Enclosed Bulletin Board - Cork - Aluminum Frame - 24" x 36" - 1 Door Global Industrial™ Enclosed Bulletin Boards feature a 2" thick silver anodized aluminum frame. The resilient natural cork surface is self-healing, so your board will always look neat and new. Door features full-length hinges and a 2.7 mm thick shatter-resistant acrylic window. Lockable hinged door with keys for added security. All mounting hardware included - Easy to install. 1-Year Warranty. Overall Dimensions: 24"W x 36"H x 2"D Features: Self-healing cork surface with particle board back Full-length door hinges ...
United Visual 45" x 36" Letter Board Top-Hinged Single Door Message Center w/Light Gray Frame This Top-Hinged Single Door Message Center features a large door to display important messages. Letter board units include a 145-piece 2" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order ...