Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160630

MPN #: WP100-BLACK-2

Tough Duck 360° Stretch Waist Flex Twill Cargo Pants, 30"L Inseam x 29"-30" Waist, Black

Product Description
Cargos with a stretch waist? Check. Bring it on the job site in these work cargos built with a women's fit. The 360° stretch waist moves and flexes with you.

Shell: 98% cotton, 2% Spandex Flex Twill with stain repellent finish

Features:
  • 360° stretch waist
  • Fly front closure
  • Five pocket upper detailing
  • Two lower cargo pockets with bellows
  • Pencil pocket at cargo pocket
  • Pockets and trim are reinforced with heavy duty polyester
  • Five belt loops
  • Gusset crotch reinforcement
  • Rivets at all stress points
  • Triple stitched


PRICE
$49.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size29-30

Product Details

TypeCargo Pants
Material98% Cotton, 2% Spandex
GenderWomen's
Package Quantity1
Description360° Stretch Waist Flex Twill Cargo Pants
ColorBlack
Manufacturers Part NumberWP100-BLACK-2
BrandTough Duck