
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The new Milwaukee rotating handle Orbital Super Sawzall® Reciprocating Saw provides the ultimate in power and versatility. 360° rotating handle locks at 45° increments and can continuously rotate without going back to starting position. The trigger can stay on while rotating providing optimal user comfort in various cutting applications. The saw has a high powered 13 amp Milwaukee built motor for fast orbital cutting action. The variable speed trigger provides 0 to 3000 strokes per minute with a 1-1/4 in. stroke. Other features include a speed dial for repetitive cuts, counter balance for smoother operation with less vibration, and gear protecting clutch for longer tool life. A QUIK-LOK™ blade clamp provides fast and easy blade changes. The 6523-21 also has a QUIK-LOK® cord for easy field replacement and comes with an impact resistant carrying case.
One Super Sawzall® Blade
- 360° Rotating Handle
- 13 Amp Milwaukee Built Motor
- Orbital Cutting Action
- Variable Speed Trigger, 0-3000 SPM
- 1-1/4 in. Stroke
- Counter Balanced/Gear Protection Systems
- Speed Dial
- QUIK-LOK™ Blade Clamp
- QUIK-LOK® Cord
One Super Sawzall® Blade
Weights & Dimensions
- Tool Weight 10 lbs
- Length 19 in
- Stroke Length 1-1/4 in
Product Details
- Voltage 120V AC V
- Counterbalance Yes
- Kit Kit
- Keyless Blade Clamp Yes
- Switch Type Trigger
- Amperage 13 A
- Construction Type Double Insulated
- No Load Speed 0 - 3,000 SPM
- Type Corded
- Cord Type Quik-Lok
- Brand Milwaukee
- Manufacturers Part Number 6523-21
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper
Item #: 534250
Free Shipping
$143.95

Milwaukee® 6523-21 360° Rotating Handle Orbital Super Sawzall® Reciprocating Saw
$203.11
- Product Information
- Customer Review
- Product Q&A
- Accessories