Locksets
Related Products
Diecast cylinder with brass plated face, brass pins and spring steel locking clip. Replaces many manufacturers original equipment product. Rotates 90 degrees counter clockwise to open. Replaces American Device, Auth-Florence, Miami-Carey, and Bommer. Locks are keyed diffferently. Keyed alike locks available, call for information.
Universal satin nickel finish mailbox lock. Fits brands such as American, Auth Florence, Miami -Carey and Bommer. Standard key lock with 90 degree counterclockwise rotational cylinder to unlock. Includes 5 sizes of cams and 2 keys. Hudson keyway. Locks are keyed diffferently. Keyed alike locks available, call for information.
Yale 4700LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The4700LN series is certified to ANSI/BHMA Grade 1 standards and is UL fire-listed for all functions ensuring reliability and peace of mind. Made in the USA. Limited Warranty is 5 Years.
Latch And Door Edge Guard, 1"Lx4-1/2"H, 1-3/4" Thick Door, Brass. Reinforces and repairs door edge. Assists in preventing forced entry. Use on Interior/ Exterior wood or metal doors with mortise or drive-in latches. Accommodates lockset or deadbolt with any backset. Includes door channel, two #10x1" combo screws, two #10-32 hex nuts, four #8x5/8" phillips truss head screws.
Codelocks 4-In-1 Electronic Cam Lock, KL1006LH-SG, Up to 1" Thick Matl, LH Horz, Silver Gray. KitLock 1000 locker locks are quick retrofit replacements for keyed cam locks supplied as standard on a wide range of lockers, cabinets, boxes and chests. Keyless locks are easy to fit, taking just a few minutes to remove the existing cam lock and then making an additional top hole for secure mounting. Lock can also be fitted to a locker or cabinet that does not have an existing locking device already installed, giving the user immediate, simple, keypad access. Once in place, lock performs 15,000 ...