
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3653 Grade 2 Tubular Lock - Entry Adj 2-3/8 To 2-3/4 Us26d Arc Scc Kd Asa
Features
Features
- Five-year warranty
- No exposed mounting screws
- Non-handed
- Conventional cylinder or Small Format Interchangeable Core housing available
- Standard Door Prep: 2-1/8 (54 mm) Diameter (Cross Bore), Latch Hole: 1 (25 mm) Diameter (Edge Bore)
- Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ADA Compliant ANSI A117.1 Accessibility CodeUL/cUL Listed for all functions up to 3 hours for A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated
- Exposed Trim: Levers: Cast Zinc Rose: Wrought brass
- Rose Diameter: 2-15/16 (75 mm)
- Lock Chassis: Heavy gauge steel, zinc dichromated
- Keys: Two operating keys supplied per lock
- Cylinders/Cores: Brass - Keyed Different - C Keyway Drilled 6-pin, keyed 5-pin - Standard Other keying options, including keyed 6-pin, available from the factory
- Small Format Interchangeable Core housing available SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
- Door Thickness: 1-3/8 - 1-3/4 (35 mm - 45 mm)
- Backset: Adjustable 2-3/8 - 2-3/4 (60 mm - 70 mm), Preset at factory for 2-3/8 (60 mm)
- Latchbolt: 1/2 (13 mm) Throw - Stainless Steel, 1 x 2-1/4 (25 mm x 57 mm) Faceplate Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only Square corner faceplate standard, round corner available
- Strike: 3935 ASA 1-1/4 x 4-7/8 (32 mm x 124 mm) strike - Standard
- Functions: 10 Passage, 17 Dummy, 40 Privacy, 53 Entry, 70 Classroom, 80 Storeroom
- Finishes: US3, US4, US10, US10B, US26, US26D
- Lever Options: Archer, August, Withnell levers
- Options: Tactile Warning, Split finish
Product Details
- Type Entry
- Tier Type Entry
- Package Quantity 1
- Brand Hager Companies
- Description Grade 2 Tubular Lock
- Finish Satin Chrome Plated
- Manufacturers Part Number 365300R26D000ACDA
- Color Family Satin Chrome
Warranty
- Warranty Five-
Customer Review
Product Q & A
There are no questions for this product.

3653 Grade 2 Tubular Lock - Entry Adj 2-3/8 To 2-3/4 Us26d Arc Scc Kd Asa
$113.95
- Product Information
- Customer Review
- Product Q&A
- Accessories