Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB189940

Nexel® 4 Shelf, Galvanized Steel Solid Shelving Unit, Add On, 36"W x 18"D x 74"H

Product Description
✓ (4) Solid galvanized steel shelves with dual-layer construction for strength and rigidity
✓ Tool-free shelf adjustment in 1-inch increments for flexible storage configurations
✓ NSF approved for dry-use environments

This Add On shelving unit expands storage and display space for small equipment, instruments, supplies, and inventory in healthcare, laboratory, commercial, retail, industrial, and foodservice environments. Measuring 36"W x 18"D x 74"H, it features 18-gauge solid galvanized steel shelves with raised perimeter lips to help contain spills and prevent stored items from sliding off. Chrome-plated steel posts provide structural support, while the open design allows access to stored items from all sides. Shelves adjust in 1-inch increments without tools to accommodate changing storage requirements, and the modular design allows the unit to connect to compatible shelving systems to increase storage capacity.

  • Durable 18-gauge steel construction
  • Solid galvanized shelves with chrome posts
  • Raised shelf lip helps contain spills and secure stored items
  • Open design provides access from all sides
  • Leveling feet provide stability on uneven surfaces
  • Limited one-year warranty


  • PRICE
    $345.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    345.95
    Buy 3+ units
    329.95Save $16.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height74 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On Unit
    Shelf TypeFlat Solid
    Shelf Capacity600 lbs
    ColorGray
    ApplicationWet/Dry
    FinishGalvanized
    Number of Shelves4
    MaterialGalvanized Steel
    Manufacturers Part NumberA18367SZ
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF