+

Price: $649.00
$108.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Quantity Discount
- Buy 1-3 $649.00 ea.
- Buy 4+ $617.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® Stainless Steel Solid Shelving Add-On 36"W x 24"D x 74"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.
Features:
- 304 Stainless Steel
- Raised lip surrounding the edge of each shelf to prevent spills from overflowing
- Open styling to allow shelves to be reached from all sides
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NSF approved for wet or dry use
- Limited lifetime warranty against rust and corrosion
Weights & Dimensions
- Depth 24 in
- Width 36 in
- Height 74 in
Product Details
- Add On Type Add-On Unit
- Assembly Required Unassembled
- Shelf Type Solid
- Wire Material Stainless Steel
- For Use With Wet/Dry
- Wire Shelving Product Type Add-On Units
- Brand Nexel
- Warranty Lifetime Limited
- Material Steel
- Manufacturers Part Number 235373
- Shelf Capacity 600 lbs
- Shelf Material stainless steel
- Color Family Gray
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 01, 2017
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® Stainless Steel Solid Shelving Add-On 36"W x 24"D x 74"H
$649.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts