
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.
Weights & Dimensions
- Unit of Measurement Metric
- Size M16
Product Details
- Description Flat Washer
- Country of Origin Import
- Brand Brighton-Best
- Package Quantity 100
- Material Steel
- Finish Zinc
- Manufacturers Part Number 370027
Compliance & Certifications
- Certifications DIN 125A
Customer Review
Product Q & A
There are no questions for this product.

Flat Washer - M16 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 100 - BBI 370027
$2.35
- Product Information
- Customer Review
- Product Q&A