Features:
- Loads from the profile end only
- Made from 1215 carbon steel with bright and black zinc finishes
- Up to 36" standard T-nut lengths are available for customized T-nut hole configuration
Weights & Dimensions
| Length | 11/16 |
| Width | 5/8 in |
| Height | 1/4 in |
| Dimension A | 0.25 |
| Thread | 5/16-18 in |
Product Details
| Type | Slide-In T-Nut |
| Finish Type | Bright Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3703 |
| Brand | 80/20 Inc |