Bondhus 3708, 9/64" Extra Long Length Ball End Screwdriver, ProGuard™
Write a Review
|
Questions & Answers (0)
Product Description
Ball End Tip Screwdriver w/ProGuard™ Finish. Extra Long Length. Size: 9/64" Length: 10.5".
PRICE
$10.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Tip Size | 9/64 in |
| Handle Length | 1-1/2" |
Product Details
| Style | Extra Long Length |
| Type | Screwdriver |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 3708 |
| Brand | Bondhus |