Features:
- Loads from the profile end only
- Available in stainless steel or carbon steel,black or bright zinc-plated
Weights & Dimensions
| Length | 13/16 |
| Width | 1/2 in |
| Height | 5/8 in |
| Dimension A | 0.505 |
| Thread | 1/4-20 in |
| Dimension B | 0.812 |
Product Details
| Type | Slide-In Economy T-Nut |
| Series | 15 Series |
| Finish Type | Bright Zinc |
| Material | Steel |
| Description | T-Nut |
| Manufacturers Part Number | 3786 |
| Brand | 80/20 Inc |