Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1171056

MPN #: 3160-3-002-37

Kendall Howard™ 37U Server Cabinet Vertical Rail Kit - 10-32 Tapped

Product Description
Kendall Howard 37U Server Network Cabinet Vertical Rail Kit - 10-32 Tapped

The LINIER 37U Server Cabinet Vertical Rail Kit can be installed in any of the LINIER Full Size Cabinets to provide a 10-32 tapped rail solution. This tapped rail kit can replace the cage nut style rails that are included with the LINIER Server Network Cabinets for installers who prefer a tapped rail mounting solution.

Features

  • Includes two 37U #10-32 tapped rails
  • Can be used with the LINIER Full Size Server Cabinet
  • Installation hardware included
  • Made in the USA
  • 5-year limited warranty
PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth2 in
Height64-3/4 in
Weight10 lbs

Product Details

TypeAccessories
Rack Spaces37U
ColorBlack
Accessory TypeRack Rail
MaterialSteel
Description37U Server Cabinet Vertical Rail Kit - 10-32 Tapped
Package Quantity2
Manufacturers Part Number3160-3-002-37
BrandKendall Howard

Warranty

Warranty5 yr