Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955624

MPN #: 381295

Allpoints 38-1295 High Temperature Wire; #10 Gauge; Stranded MG; Tan; 50' Roll

Product Description
  • High Temperature Wire, 50 Ft Roll.
  • Glass Reinforced Mica Tapes & Silicone Glass Braid
  • Insulation, Nickel Coated Copper.
  • #10 Gauge,
  • Stranded Mg, Tan, Max Temp Rating 842 F, 600v
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number381295
TypeWire, Cord, Plug
Voltage600V V
ColorBrown
BrandAllPoints