- High Temperature Wire, 50 Ft Roll.
- Silicone Rubber Insulated Wire, Fiberglass Braided,
- Tin Plated Copper.
- #12 Gauge,
- Stranded Sf2 White, Max Temp Rating 392f, 600v
Allpoints 38-1310 High Temperature Wire; #12 Gauge; Stranded SF2; White; 50' Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 381310 |
| Type | Wire, Cord, Plug |
| Voltage | 600V V |
| Color | White |
| Brand | AllPoints |