Features:
- Power: With a jumbo hammer impact mechanism and power regulation, the 1702 Series is powerful and easy to control
- Reliable: No matter how often you use it, the 1702 Series Impact Wrench will deliver the same high-quality output every time
This product will be restocked soon
Weights & Dimensions
| Length | 6 |
| Height | 6-5/16 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 125 lb-in |
| Drive Size | 3/8 in |
Product Details
| CFM | 15 CFM |
| Color | Black |
| Style | Pistol Grip |
| Material | Hammer Case: Steel, Aluminum |
| Anvil | Standard |
| Description | Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | 1702P4 |
| BPM | 1500 |
| Noise Output | 92.2 / 103.2 dBA |
| Free Speed | 10000 rpm |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |