Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135975

MPN #: 2115QXPA

Ingersoll Rand® Air Impact Wrench, Square Drive, 300 ft-lbs Max Torque

Product Description
The Ingersoll Rand® 2115QXPA Series Impact Wench was built on the hardworking and respected foundation laid by the 2115QTiMAX. The results are light, quiet and powerful, an impact wrench that delivers an incredible level of performance and power at a cost that won't punish your wallet. The 2115QXPA 3/8" Impact Wrench is the finely tuned and finely crafted impact wrench you need to tackle the toughest jobs.

Features:
  • Power: Punish the toughest bolts with 300 ft-lbs. of max reverse torque. All powered by Ingersoll Rand® ® 's finely tuned motor and twin-hammer impact mechanism
  • Weight: At only 2.5 lbs. , the 2115QXPA is as light as it is powerful so your hand tires less, letting you get more work done
  • Sound Reduction: Ingersoll Rand® ® 's Quiet Technology reduces the sound of the tool. Sparing your ears without sacrificing a single ounce of power
  • Reliability: Backed by a one-year warranty and rigorously tested, every component, mechanism and function of the 2115QXPA has been pushed to the limits to ensure it performs well in the face of the toughest jobs
  • Price: Deliver an incredible level of performance and power at a cost that won't punish your wallet


PRICE
$309.95

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16
Height6-3/4 in
Weight3 lbs
Air Inlet1/4 in
Max Torque300 lb-in
Drive Size3/8 in

Product Details

CFM17 CFM
ColorBlack
StylePistol Grip
ReversibleYes
MaterialHammer Case: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2115QXPA
BPM1500
Average CFM4
Noise Output93.2 / 104.2 dBA
Free Speed15000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr