- With a working torque range of 5–100 ft-lb, a technician can work on a wide range of automotive applications
- Compact length (15-3/8") and handle diameter (1") allows access to tight engine compartments
- New, heavy-duty yoke designed to accept higher torque loads
- All metal construction including the ratchet, yoke, tube and handle for durability
- Knurled handle for a secure grip; left-hand metal battery cap resists unintended loosening
- Snap-on® 80 tooth ratchet for optimal blend of strength and reduced swing arc (4.5°)
- Patent-pending Snap-on® Multi Axis Gyro Compensation provides a high-level of accuracy even while in a flexed position
- Includes standard ATECH features such as dual progressive LED's, large, backlit LCD screen, four alert modes, multiple measurement modes and presets, power interruption technology and more
- Two year warranty
Williams® 3/8" Drive Electronic Torque Wrench, 60-1200 in-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$825.00
1
1
Expected on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Weight | 2 lbs |
| Max Torque | 1200 lb-in |
| Drive Size | 3/8 in |
Product Details
| Style | Electronic |
| Type | Electronic Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 12002EFRMH |
| Brand | Williams |