Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787869

MPN #: SHA91011

Tekton 3/8'' Drive Extension, 1, 3, 6, 10''L, Chrome

Product Description
Features:
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Beveled drive end helps guide extension smoothly onto drive tool
  • Radiused corners inside the drive avoid stress concentrations that can cause cracking
  • Spring-loaded retaining ball latches into sockets and holds them securely in place
  • 4-pc. 3/8 in. drive extensions: 1, 3, 6, 10 in.
  • Extended Reach: Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket.
  • Knurled Grip: The knurled band offers a firm grip for turning fasteners and attaching or removing extensions from a drive tool.
  • Secure Drive Tool Engagement: Four detent grooves provide a secure connection with the retaining ball of a drive tool.


PRICE
$26.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1, 3, 6, 10 in
Weight1 lbs
Female Drive Size3/8 in
Drive Size3/8 in
Size1, 3, 6, 10 in
Male Drive Size3/8 in

Product Details

TypeDrive Extension
Impact ApprovedNo
RatchetingNo
ColorSilver
Manufacturers Part NumberSHA91011
BrandTekton