- 3/8" NPT
- 40 to 150°F Range
- 150 PSI (Max)
- Poly Construction
- 40 Micron Rating
- Gauge Included
Arrow 3/8" FRL N33353, Gauge, Poly Bowl, Manual & Arrow Fog Lubricator
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge Included | Yes |
| NPT outlet | 3/8 in |
Product Details
| Temperature Range | 40 to 150 °F |
| Drain Type | Manual & Arrow Fog Lubricator |
| Drain Bowl Capacity | 5 |
| Material | Poly |
| Micron Rating | 40 mic |
| Description | FRL |
| Manufacturers Part Number | N33353 |
| PSI | 5 to 125 psi |
| Max PSI | 150 psi |
| Brand | Arrow Pneumatics |