Features:
- Reduces assembly time
- Loads from the profile end only
- Perfect for multiple hole joining plates
- Made from steel with bright and black zinc finishes
Weights & Dimensions
| Length | 1-7/8 |
| Width | 7/16 in |
| Height | 1/8 in |
| Thread | M6 in |
Product Details
| Type | Slide-In Double Economy T-Nut |
| Finish Type | Bright Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 10 Series |
| Manufacturers Part Number | 3800 |
| Brand | 80/20 Inc |