x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 38133 Straight Cartridge Roll 1" x 2" x 1/4 80 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 38133 Straight Cartridge Roll 1" x 2" x 1/4 80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Medium
  • Fine

Medium

  • 60
  • 80
  • 120

80

$1.78 ea.

Price: $178.00 / Pkg of 100

Save $8.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 38133 Straight Cartridge Roll 1" x 2" x 1/4 80 Grit Aluminum Oxide

Premium aluminum oxide grain - full taper. Excellent for sanding and polishing channels, fillets, recesses, side walls, and bottoms of dead-end holes. Great for high speed deburring and flash removal. Multi-layer, self dressing construction - exposes sharp, new cutting abrasive as each layer wears away.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 80
  • GRADE Medium
  • DIAMETER INCHES 1
  • LENGTH INCHES 2
  • CENTER HOLE DIAMETER INCHES 1/4
  • MAXIMUM RPM 18,000
  • BACKING MATERIAL Cotton
  • BACKING WEIGHT X
  • SERIES Straight Cartridge Roll
  • UPC 699053381336
  • APPLICATION Metal & stainless
  • TOOL COMPATIBILITY Die Grinders
  • MANUFACTURERS PART NUMBER 38133
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60

CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60

Item #: B297349

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.00

CGW Abrasives 36242 Non-Woven Hand Pads 6"x9" Medium Grit Aluminum Oxide - Pkg Qty 60

CGW Abrasives 36242 Non-Woven Hand Pads 6"x9" Medium Grit Aluminum Oxide - Pkg Qty 60

Item #: B297351

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$39.60

Norton 66261130333 Paper WP Sheet 9" x 11" 400 Grit Silicon Carbide - Pkg Qty 50

Norton 66261130333 Paper WP Sheet 9" x 11" 400 Grit Silicon Carbide - Pkg Qty 50

Item #: B2202424

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 38133 Straight Cartridge Roll 1" x 2" x 1/4 80 Grit Aluminum Oxide - Pkg Qty 100

United Abrasives - Sait 38133 Straight Cartridge Roll 1" x 2" x 1/4 80 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant