- Cord Set
- Nema L5-15 90 Deg Twistlock On One End,
- 90 Deg 115v Male Cap On The Other, 15a 125v,
- 14/3 Awg, Sjto , 105 Deg C, 6 Ft
- Cres Cor R171, Hj, Hjr, H339, 133, 1939 Hu And Proofer
- Series
Allpoints 381367 Cord Set For Cres Cor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 0810 149 01 K |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 115, 125V V |
| Color | Black |
| Brand | Cres Cor |