Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB2954886

MPN #: 801155

Allpoints 381804 Bulb, Fluorescent T-8, 48", Pk/6 For True Manufacturing

Product Description
  • Weight: 4.405 Lb
  • Length: 48" | 1219 mm
  • Electrical Wattage: 32
  • Coating: Plastic
  • Type: For Standard 2 Pin, T-8 Fluorescent Light Fixture
  • Sold In Quantities Of:: Case Of 6
  • Nsf Certified: Y
PRICE
$539.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number801155
TypeRefrigeration Parts
BrandTrue