- Color: Blue
- Material: Plastic
- Weight: 1.425 Lb
- Length: 12" | 305 mm
- Width: 1 3/4" | 44 mm
- Voltage: 120 To 277 V Ac
- Amp: 1.35
- Electrical Wattage: 155
- Temperature Range: -30 Degrees To 70 Degrees C | -22
- Degrees To 158 Degrees F
- Type
Allpoints 381807 Ballast, Univ Lo-Temp, F58/70, T8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 381807 |
| Type | Refrigeration Parts |
| Brand | AllPoints |