- Color: Blue
- Material: Plastic
- Weight: 1.48 Lb
- Length: 12" | 305 mm
- Width: 1 3/4" | 44 mm
- Voltage: 120 To 277 V Ac
- Amp: 1.38
- Electrical Wattage: 150
- Temperature Range: -30 Degrees To 70 Degrees C | -22
- Degrees To 158 Degrees F
- Type:
Allpoints 381808 Ballast, Unv L-Temp, Ho, T8/10/12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 381808 |
| Type | Refrigeration Parts |
| Brand | AllPoints |