Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2954095

MPN #: 1001806LED014

Allpoints 381810 Kason 11806Ledgu24Kt Lamp/Globe, Led For Kason

Product Description
  • Color: White
  • Material: Plastic
  • Weight: .625 Lb
  • Length: 5 3/4" | 584 mm
  • Voltage: 120 V Ac
  • Electrical Wattage: 12
  • Standards: Rohs Compliant
  • Outer Diameter: 2 1/2" | 64 mm
  • Type: 2-Pin Base, 980 Lumens At 85 Lumens Per Watt
  • Note: 5000k
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1001806LED014
TypeRefrigeration Parts
BrandKason