SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flat Washer - 3/4" - Thru Hardened Medium Carbon Steel - Zinc Yellow - SAE - Pkg of 50 - BBI 383400

Flat Washer - 3/4" - Thru Hardened Medium Carbon Steel - Zinc Yellow - SAE - Pkg of 50 - BBI 383400

Item #: WBB2100979

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $4.38

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

Hex Bolt - 1/4-20 x 1-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494007

Hex Bolt - 1/4-20 x 1-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494007

Flat Washer - 1/4" - Medium Carbon Steel - Zinc Yellow - SAE - Made In USA - Pkg of 100 - BBI 381050

Flat Washer - 1/4" - Medium Carbon Steel - Zinc Yellow - SAE - Made In USA - Pkg of 100 - BBI 381050

Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Flat Washer - 5/16" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390100

Flat Washer - 1/4" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390040

Flat Washer - 1/4" - 18-8 Stainless Steel - Pkg of 100 - Brighton-Best 390040

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finished Hex Nut - 1/4-20 - Low Carbon Steel - Zinc CR+3 - UNC - Pkg of 100 - Brighton-Best 319025

Finished Hex Nut - 1/4-20 - Low Carbon Steel - Zinc CR+3 - UNC - Pkg of 100 - Brighton-Best 319025

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

SAE Flat Washers are specially designed by the Society of Automotive Engineers to broadly meet the requirements of automotive manufacturer applications. Hardware is constructed of high quality steel for long lasting durability.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 3/4"

Product Details

  • Description Flat Washer - SAE
  • Country of Origin Import
  • Brand Brighton-Best
  • Package Quantity 50
  • Material Steel
  • Finish Zinc Yellow
  • Manufacturers Part Number 383400

Compliance & Certifications

  • Certifications SAE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Washer - 3/4" - Thru Hardened Medium Carbon Steel - Zinc Yellow - SAE - Pkg of 50 - BBI 383400

Flat Washer - 3/4" - Thru Hardened Medium Carbon Steel - Zinc Yellow - SAE - Pkg of 50 - BBI 383400

Item #: WBB2100979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant