Features:
- Loads from the profile end only
- Available in stainless steel or carbon steel,black or bright zinc-plated
Weights & Dimensions
| Length | 1 |
| Width | 5/8 in |
| Height | 1/4 in |
| Thread | M8 in |
Product Details
| Type | Slide-In Economy T-Nut |
| Finish Type | Bright Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3838 |
| Brand | 80/20 Inc |