Features:
- Loads from the profile end only
- Made from 1215 carbon steel with bright and black zinc finishes
- Up to 36" standard T-nut lengths are available for customized T-nut hole configuration
Weights & Dimensions
| Length | 1/2 |
| Width | 7/16 in |
| Height | 3/16 in |
| Thread | M6 in |
Product Details
| Type | Slide-In T-Nut |
| Finish Type | Bright Zinc |
| Material | Carbon Steel |
| Description | T-Nut |
| Series | 10 Series |
| Manufacturers Part Number | 3873 |
| Brand | 80/20 Inc |