- High visibility bright red is perfect for tool management and color coding work zones.
- The easy-to-see color enhances safety and tool accountability and prevents tools losses in dirty or cluttered work areas.
- SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners
- SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners
- Instead, wrenching forces are placed on the flat surfaces behind the points
- Meets or exceeds aerospace specifications AS 954 for 12 point fasteners
- May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
- Box and open end openings are identical
Williams® 3/8mm - 1-1/4mm 12-Piece SuperCombo® Combination Wrench Set, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$459.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 0 lbs |
| Size | 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8,1-1/4 |
| Opening Size | 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8,1-1/4 in |
| Set Size Range | 3/8mm - 1-1/4mm |
Product Details
| Type | Combination Wrench |
| Measuring System | Metric (MM) |
| Number of Pieces | 14 |
| Color | Yellow |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Manufacturers Part Number | JHWWS1172YSC |
| Brand | Williams |