Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2101313

MPN #: 392040

Fender Washer - 1/4" x 1" x 0.05" - 304 Stainless Steel, Pack of 100

Product Description
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.

PRICE
$12.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
Finish304 Stainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionFender Washer
Manufacturers Part Number392040
Grade304 Stainless Steel
BrandBrighton-Best