+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
80/20 3932 Drop-In T-Nuts
Features:
Features:
- 15 Series compatible
- Loads into the profile T-slot when ends are captivated
- Ridges bite into the profile surface maximizing the connection
Weights & Dimensions
- Dimension A 0.31
- Thread 10-32 in
- Dimension B 0.625
Product Details
- Type Drop-In
- Description T-Nut
- Series 15 Series
- Finish Type Bright Zinc
- Manufacturers Part Number 3932
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 13, 2017
Product Q & A
There are no questions for this product.

80/20 3932 Drop-In T-Nuts
$1.21
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A