
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
BOTT Perfo-Tool Trolley - 47=H
(1) Perfo Panel on one side and (1) Louvered Panel on the other39x18x47=-Complete all-steel BOTT Perfo-Tool Trolleys includes 1- perfo panels on one side, and 1 louvered panel on the other side. 330-lb. capacity overall. Mounted end handles maneuver trolley on four casters. Texturized paint in gray.
(1) Perfo Panel on one side and (1) Louvered Panel on the other39x18x47=-Complete all-steel BOTT Perfo-Tool Trolleys includes 1- perfo panels on one side, and 1 louvered panel on the other side. 330-lb. capacity overall. Mounted end handles maneuver trolley on four casters. Texturized paint in gray.
Weights & Dimensions
- Depth 25-1/2 in
- Width 39-1/4 in
- Weight Capacity 330 lbs
- Height 47 in
Product Details
- Type Complete Trolley
- Brand Bott
- Assembly Required Unassembled
- Material 12-Gauge Steel
- Number of Louvered Panels 1
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

39x18x47"Trolley - 1 Perfo Panels - Louvered Panel
$710.0
- Product Information
- Customer Review
- Product Q&A
- Accessories