+

Frequently Purchased Together
Price: $1,025.00
$170.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
BOTT Perfo-Tool Trolley - 63=H
(3) Perfo Panels on one side and (3) Louvered Panels on the other39x18x63=-Complete all-steel BOTT Perfo-Tool Trolleys include 3-perfo panels on one side, and 3 louvered panels on the other. 330-lb. capacity overall. Mounted end handles maneuver trolley on four casters. Texturized paint in gray.
(3) Perfo Panels on one side and (3) Louvered Panels on the other39x18x63=-Complete all-steel BOTT Perfo-Tool Trolleys include 3-perfo panels on one side, and 3 louvered panels on the other. 330-lb. capacity overall. Mounted end handles maneuver trolley on four casters. Texturized paint in gray.
Weights & Dimensions
- Depth 25-1/2 in
- Width 39-1/4 in
- Weight Capacity 330 lbs
- Height 63 in
Product Details
- Type Complete Trolley
- Brand Bott
- Description Complete Trolley w/3 perfo and 3 louvered panels
- Assembly Required Unassembled
- Material 12-Gauge Powder Coated Steel
- Number of Louvered Panels 3
- Color Family Gray
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

39x18x63" Trolley - 3 Perfo Panels - 3 Louvered Panels
$1025.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A