Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3D Glow Sign Acrylic - 3D Extinguidor (Spanish)

3D Glow Sign Acrylic - 3D Extinguidor (Spanish)

Item #: WBB169091

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3D Glow Sign Acrylic - First Aid

3D Glow Sign Acrylic - First Aid

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Extinguisher Sign - Glow Acrylic 5-3/4 x 8-3/4

Fire Extinguisher Sign - Glow Acrylic 5-3/4 x 8-3/4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Visi Sign - Fire Extinguisher

Fire Visi Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

GLOW FLANGED FIRE SAFETY SIGNS
Fire Safety Signs - 3D Extinguidor
Have a plan for evacuation and fire safety in your home or office. These signs protrude from 90° from the wall for high visibility on both sides. Made from a rigid plastic for increased durability. Glow safety signs require no mechanical or electrical power source. Provides an illumination duration time of 6+ hours during blackouts.

Weights & Dimensions

  • Width 8-3/4 in
  • Height 16 in
  • Thickness 3 mil

Product Details

  • Sign Legend 3D Extinguidor
  • Mounting Location Mounting Holes - 4 Corner
  • Description 3D Extinguidor
  • Language(s) Spanish
  • Sign Shape Rectangle
  • Brand National Marker Company
  • Material Plastic
  • Translation 3D Extinguisher
  • Manufacturers Part Number SPGLV43
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Notice Authorized Personnel Only, 10x14, Aluminum

Global Industrial™ Notice Authorized Personnel Only, 10x14, Aluminum

Item #: 724226AB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.75

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3D Glow Sign Acrylic - 3D Extinguidor (Spanish)

3D Glow Sign Acrylic - 3D Extinguidor (Spanish)

Item #: WBB169091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant