3D Glow Sign Acrylic - 3D Fire Extinguisher
Write a Review
|
Questions & Answers (0)
Product Description
GLOW FIRE EQUIPMENT AWARENESS SIGNS
Fire Equipment Awareness Signs Fire Extinguisher - Acriglow
Glow Fire Safety Signs feature large text and easily understood graphics to increase first glance comprehension. Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements.
Fire Equipment Awareness Signs Fire Extinguisher - Acriglow
Glow Fire Safety Signs feature large text and easily understood graphics to increase first glance comprehension. Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 16 in |
| Thickness | 3 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Rigid Vinyl |
| Description | 3D Fire EXtinguisher |
| Manufacturers Part Number | GLV42 |
| Brand | Accuform |