Tripp Lite's SuperSpeed USB 3.0 cable brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB, up to 5Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in theoretical bandwidth.
Tripp Lite 3ft USB 3.0 SuperSpeed Device Cable A Male to Micro-B Male Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 3 in |
| Bandwidth/Shielding | 5Gbps |
| Gauge | 28/28/24 ga |
Product Details
| Type | USB |
| Color | Black |
| Material | Copper |
| Shielded | Yes |
| Connector End 1 Type | USB 3.0 A Male |
| Description | 3ft USB 3.0 SuperSpeed Device Cable A Male to Micro-B Male Black |
| Manufacturers Part Number | U326-003-BK |
| Connector End 2 Type | USB 3.0 Micro-B Male |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |