Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245238

MPN #: 3LHBLU

Master Lock® 3LHBLU Laminated Steel Safety Padlock, 1-9/16"W x 2"H Shackle, Blue

Product Description
The Master Lock Laminated Steel Padlock features a 1-9/16in (41mm) wide reinforced laminated steel body with blue bumper and a 1-1/2in (38mm) tall, 9/32in (7mm) diameter shackle. Ideal for environments where lock is subjected to physical abuse, the 4-pin tumbler cylinder provides security.

Features:

  • No. 3 reinforced laminated steel padlock with blue bumper
  • Ideal when locks may be subjected to physical abuse
  • 1-9/16" (4cm) wide lock body with 2" (5.1cm) high clearance
  • Keyed different 4-pin tumbler cylinder


PRICE
$20.05

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Height3/4 in
Weight0.5 lbs
Shackle Diameter9/32 in
Shackle Inside Height2 in

Product Details

TypeKeyed Different
Body MaterialLaminated Steel
ColorBlue
Series3
Shackle MaterialLaminated Steel
DescriptionLaminated Steel Safety Padlock
Package Quantity1
Combination/KeyingKeyed Different, 4-Pin
Manufacturers Part Number3LHBLU
BrandMaster Lock