Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WB708594

MPN #: 7100232940

3M™ Aura™ Particulate Respirator 9205+, N95, 440 ea/Case

Product Description
The 9205+ respirator combines comfort and convenience with its contoured nose panel and innovative chin tab for ease of positioning, donning and adjustment. In addition, the Aura™ particulate respirator design features an embossed top panel that helps reduce the potential fogging of eyewear from warm, moist exhaled airflow.

This particulate respirator provides all these benefits in an individually wrapped package for your convenience and protection from contamination before use.

Features:
  • NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
  • Designed to direct exhaled air away from the nose panel, helping reduce eyewear fogging
  • Curved low profile design conforms well to nose and eye contours, allowing more room for eyewear
  • Individual packaging and flat fold design provides convenient storage and portability
  • Innovative chin tab designed for ease of positioning, donning & adjustment
  • Soft inner materials
  • Adjustable noseclip helps provide a custom secure seal
  • Compatible with a variety of eyewear


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeDisposable Particulate Respirator
ColorWhite
ResistanceNon-Oil Based Particles
Individually PackagedYes
Nose ClipYes
Nuisance Odor RemovalNone
Exhalation ValvesNo
DescriptionParticulate Respirator
Package Quantity440
Filter ClassN95
Manufacturers Part Number7100232940
Respirator HeadstrapDual, Non-Adjustable
Latex ContentNo
Face Seal TypeStandard
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved