3M™ Scotch-Brite™ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
This wheel is mounted on a 1/4" spindle that supports the wheel for stability and reduces side-loading, helping it remain perpendicular to the work surface. Our Scotch-Brite™ Combi-S Wheel is designed for a variety of surface finishing and blending operations on a wide variety of surfaces such as aluminum, stainless steel, copper, and brass. It uses aluminum oxide abrasive mineral. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Contour Finishing, Fine Finishing, Finishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Applications are Blending, Contour Finishing, Fine Finishing, Finishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Backing Weight | X Weight |
| Shank Size | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 8000 rpm |
| Color | Red |
| Series | CB-ZS |
| For Use With | Blending, Deburring, Finishing, Polishing |
| Grit | P180 |
| Tool Compatibility | Backstands, Die Grinders, Inline Sanders |
| FOD | 0819016 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7000077964 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Combi Wheel |
| Attachment Type | Shaft |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |