3M™ PSA Cloth Disc 348D 5" X NH P180 Grit Aluminum Oxide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3M™ PSA Cloth Disc 348D 5" X NH P180 Grit Aluminum Oxide
3M™ PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.
Our 3M™ PSA Cloth Disc 348D features a heat-resistant resin bond and cloth backing that make this sanding disc a good choice for high heat and heavy duty sanding applications. Aluminum oxide particles in a closed coat offer a fast cut for grinding and dual action (D/A) sanding on metal. This versatile disc provides a fast, efficient method for deburring, blending, cleaning up, and finishing metal parts and surfaces of various sizes and shapes. PSA or pressure-sensitive adhesive disc is pressed onto a backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives such as garnet quickly wear down with use. Due to their fast cut-rate, hardness, strength, and low heat retention, they are widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure.
Applications are Blending, Deburring, Flat Areas, Grinding, Orbital Sanding, Random Orbital Sanding Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Metal Fabrication, Primary Wood and Panel Processing.
3M™ PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.
Our 3M™ PSA Cloth Disc 348D features a heat-resistant resin bond and cloth backing that make this sanding disc a good choice for high heat and heavy duty sanding applications. Aluminum oxide particles in a closed coat offer a fast cut for grinding and dual action (D/A) sanding on metal. This versatile disc provides a fast, efficient method for deburring, blending, cleaning up, and finishing metal parts and surfaces of various sizes and shapes. PSA or pressure-sensitive adhesive disc is pressed onto a backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives such as garnet quickly wear down with use. Due to their fast cut-rate, hardness, strength, and low heat retention, they are widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure.
Applications are Blending, Deburring, Flat Areas, Grinding, Orbital Sanding, Random Orbital Sanding Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Metal Fabrication, Primary Wood and Panel Processing.
PRICE
$375.00 Sold in packages of 250 / $1.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X Weight |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Coat Type | Closed |
| Color | Brown |
| Application | Blending, Deburring, Flat Areas, Grinding, Orbital Sanding |
| Series | 348D |
| Disc Type | PSA Disc |
| Grit | P100 |
| Backing Material | Cloth |
| Tool Compatibility | Random Orbital Sanders, Stationary Disc Sanders |
| Manufacturers Part Number | 7100045948 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |