Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB314613

MPN #: 6391

3M™ Half Facepiece Reusable Respirator Assembly 6391/07001(AAD), P100, Large

Product Description
3M 6391 RESPIRATOR
  • Remarkably comfortable with soft, lightweight facepiece and the easy-to-adjust head straps
  • Reusable. Just dispose of the cartridges/filters when used to capacity
  • NIOSH approved for negative pressure air purifying and positive pressure dual airline applications
  • Supplied as a complete assembly with reclosable storage bag
  • Includes: Filters 2091, P100

PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.20 lb lbs
SizeL

Product Details

Assembly RequiredNo
TypeHalf Mask
ColorBlack
Series6000
For Use With2091,P100 Filters
Includes FilterNo
Facepiece MaterialThermoplastic Elastomer
Respirator Cartridge Type IncludedP100
DescriptionHalf Mask Respirator
Package Quantity1
Manufacturers Part Number6391
Respirator Connection TypeBayonet
Head Harness MaterialThermoplastic Elastomer
Half Mask Suspension Type4 pt.
Cartridges IncludedNo
Disposable/ReusableReusable
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved: P100