3M™ Cloth Belt 777F 6" x 48" 80 Grit Ceramic - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 777F 6" x 48" 80 Grit Ceramic
3M™ Cloth Belt 777F protects against heat sensitive alloys like stainless steel, nickel alloys and cobalt alloys with a grinding aid that reduces running temperatures, and the abrasive is bonded to the backing with resin to maintain durability under high heat and pressure. This belt is recommended for use on stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. Our proprietary 3M™ Ceramic Abrasive Grain is a ceramic mineral designed to enhance toughness and hardness of the grain. For increased performance, 777F products feature aluminum oxide blended with 3M™ ceramic abrasive grain for a harder, longer-lasting abrasive. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes the Cloth Belt 777F an excellent choice for moderate stock removal and surface preparation. These abrasive belts are available in various widths and lengths for sanding both wood and metal. We offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used with wide belt sanders to dimension or finish wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge sanders for sanding flat, narrow surfaces such as panel edges; and narrow belts are used with portable belt sanders for sanding or blending wood pieces such as cabinet doors. Belts come with various flexibilities and splices that join the belt ends. Our 3M™ Cloth Belt 777F has a film splice for added strength when grinding in high pressure applications. When greater flexibility may be needed to increase conformity or for a softer touch for finishing and blending, an L-flex provides more flexibility than the standard flex, and a fullflex belt is the most flexible.
Applications are Blending, Deburring, Descaling, Finishing, Intermediate Finishing, Mill Scale Removal, Radiusing, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
3M™ Cloth Belt 777F protects against heat sensitive alloys like stainless steel, nickel alloys and cobalt alloys with a grinding aid that reduces running temperatures, and the abrasive is bonded to the backing with resin to maintain durability under high heat and pressure. This belt is recommended for use on stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. Our proprietary 3M™ Ceramic Abrasive Grain is a ceramic mineral designed to enhance toughness and hardness of the grain. For increased performance, 777F products feature aluminum oxide blended with 3M™ ceramic abrasive grain for a harder, longer-lasting abrasive. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes the Cloth Belt 777F an excellent choice for moderate stock removal and surface preparation. These abrasive belts are available in various widths and lengths for sanding both wood and metal. We offer a broad selection of belts to fit most any industrial belt sander. Wider belts are used with wide belt sanders to dimension or finish wood panels, smooth rough cut edges of metal sheets, or add a grain pattern to stainless steel sheets. Medium-width belts fit onto edge sanders for sanding flat, narrow surfaces such as panel edges; and narrow belts are used with portable belt sanders for sanding or blending wood pieces such as cabinet doors. Belts come with various flexibilities and splices that join the belt ends. Our 3M™ Cloth Belt 777F has a film splice for added strength when grinding in high pressure applications. When greater flexibility may be needed to increase conformity or for a softer touch for finishing and blending, an L-flex provides more flexibility than the standard flex, and a fullflex belt is the most flexible.
Applications are Blending, Deburring, Descaling, Finishing, Intermediate Finishing, Mill Scale Removal, Radiusing, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$919.00 Sold in packages of 20 / $45.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
| Backing Weight | YF Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 777F |
| Grit | 80 |
| Backing Material | Polyester Cloth |
| Tool Compatibility | Backstand, Benchtop, Stroke Sanders |
| FOD | 0821239 |
| Manufacturers Part Number | 7000118454 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |