3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet Roll 8" x 20 ft VFN Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Multi-Flex Sheet is a thin, tough, highly conformable, sharp cutting, non-woven abrasive.
Suitable for cleaning and finishing surfaces by hand. Use for woodworking, metalworking, synthetics fabrication and maintenance operations.
Applications are Blending, Blending Corners, Cleaning, Cleaning Internal Diameters, Contour Finishing, Finishing, Lacquer Sanding, Paint/Lacquer Sanding, Pre-Paint Scuffing, Rust Removal, Sealant Removal.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Suitable for cleaning and finishing surfaces by hand. Use for woodworking, metalworking, synthetics fabrication and maintenance operations.
Applications are Blending, Blending Corners, Cleaning, Cleaning Internal Diameters, Contour Finishing, Finishing, Lacquer Sanding, Paint/Lacquer Sanding, Pre-Paint Scuffing, Rust Removal, Sealant Removal.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 8 in |
Product Details
| Color | Red |
| Series | MX-SR |
| Manufacturers Part Number | 7000120922 |
| Form Type | Hand |
| For Use With | Blending, Blending Corners, Cleaning, Cleaning Internal Diameters |
| Grade | Very Fine |
| Tool Compatibility | Hand Use |
| Product Type | Sheet Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |