3M™ Scotch-Brite™ Cut and Polish Disc D5 4" x 1 1/4" Aluminum Oxide A MED
Write a Review
|
Questions & Answers (0)
Product Description
Our Scotch-Brite™ Cut and Polish Disc D5 uses a durable, non-woven, open-web construction is load resistant, runs cool, and provides conformability while the aluminum oxide abrasives work to deliver consistent cutting action. The 1/4" shank is suitable for power tools with a 1/4" drive, die grinders, and inline sanders. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Fine Finishing, Finishing, Refining, Straightline - Brushed Finish Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Applications are Fine Finishing, Finishing, Refining, Straightline - Brushed Finish Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Shank Size | 1/4 in |
| Center Hole Diameter | 1/4 in |
| Diameter | 4 in |
Product Details
| Max RPM | 8000 rpm |
| Color | Tan |
| Series | C5-ZS |
| For Use With | Blending/Deburring, Finishing/Polishing |
| Tool Compatibility | Die Grinders, Inline Sanders |
| FOD | 0820342 |
| Manufacturers Part Number | 7000120710 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Disc, Regular Attachment |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |